
8' Blue Power Loom Runner Rug
Mfr # 522289
Zoro # G422327188
product price: $62.59
/eaKey Features
Depth
0.25 in
Color
Blue
Assembly Required
No Assembly Needed
Width (In.)
96 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522289
Zoro #
G422327188
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
96 in
Height
26 in
Details
Color
Blue
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Description
Set an inviting tone in your space with this 8' blue power loom runner rug. This runner shaped rug flaunts a blue color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Area Rugs help to give warmth and sense of home to your space. .25" H x 26" W x 96" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.