8' Blue Round Floral Indoor Outdoor Area Rug

  • Mfr # 527647

  • Zoro # G722325020


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Width (In.)
94 in
Material
Polypropylene
Color
Blue
Height
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527647
Zoro #
G722325020
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
94 in
Height
94 in

Details

Item
Outdoor Rug
Material
Polypropylene
Color
Blue
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Shape
Round

Description

Add great coloration and comfortable texture to your space with this 8-foot blue round floral indoor outdoor area rug. This geometric round shaped rug features a floral pattern in blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 94-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.