8' Blue Round Indoor Outdoor Area Rug
- Mfr # 522472
- Zoro # G122332062
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Polypropylene
Shape
Round
Width (In.)
96 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522472
- Zoro #
- G122332062
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Blue
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Width (In.)
- 96 in
- Depth
- 0.25 in
- Height
- 96 in
Description
Set an inviting tone in your space with this 8-foot blue round indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with machine-made precision, this rug combines style and functionality. Its vibrant blue hue adds a refreshing pop of color, seamlessly enhancing both indoor and outdoor aesthetics as it complements various decor themes. 96-inch h x 96-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.