8' Blue Yellow And Orange Round Starfish Indoor Outdoor Area Rug
- Mfr # 546828
- Zoro # G922324977
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow Orange
Height
94 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546828
- Zoro #
- G922324977
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Height
- 94 in
- Depth
- 0.25 in
- Width (In.)
- 94 in
Details
- Color
- Yellow Orange
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Material
- Polypropylene
- Method of Construction
- Flatweave
- Backing Material
- Latex
- Shape
- Round
Description
This 8-foot blue yellow and orange round starfish indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a starfish pattern in blue, yellow, and orange that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 94-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.