
8' Blue Yellow And Orange Starfish Indoor Outdoor Runner Rug
Mfr # 546868
Zoro # G822325692
product price:Â $91.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Width (In.)
96 in
Color
Blue Yellow/Yellow Orange
Height
27 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546868
Zoro #
G822325692
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
96 in
Height
27 in
Details
Color
Blue Yellow/Yellow Orange
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex
Shape
Runner
Description
This 8-foot blue yellow and orange starfish indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a starfish design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 27-inch h x 96-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.