Zoro Homepage

8" Bronze Metal Bedside Lamp With Black Cylinder Shade

  • Mfr # 636357

  • Zoro # G922367783


product price: $47.15
/ea

Key Features

Height
8 in
Assembly Required
No Assembly Needed
Width
4 in
Depth
6.5 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636357
Zoro #
G922367783
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Width
4 in
Depth
6.5 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 8-inch bronze metal bedside lamp with black cylinder shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a bronze color. The black cylinder plastic shade is finishes this piece off nicely and symmetrically bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 8-inch h x 4-inch w x 6.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.