8' Brown And Beige Round Oriental Washable Indoor Outdoor Area Rug
Mfr # 579975
Zoro # G722325839
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Polyester
Assembly Required
No Assembly Needed
Depth
0.19 in
Width (In.)
96 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
579975
Zoro #
G722325839
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
96 in
Height
96 in
Details
Color
Beige
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Shape
Round
Description
Add great coloration and comfortable texture to your space with this 8-foot brown and beige round oriental washable indoor outdoor area rug. This geometric round shaped rug features a oriental pattern in brown and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.