8" Brown and Gold Metal Hand Painted Geometric Orb Tabletop Sculpture

  • Mfr # 399629

  • Zoro # G222882191


product price: $34.99
/ea

Key Features

Finish
Nickel
Depth
8 in
Width
8 in
Design Motif
Not an animal
Occasion
No Holiday
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399629
Zoro #
G222882191
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Width
8 in
Length
8 in

Details

Finish
Nickel
Design Motif
Not an animal
Occasion
No Holiday
Nature Motif
No Nature
Material
Metal
Assembly Required
No
Subject
No Subject
Item
Sculptures
Color
Brown, Gold
LED Lighting
No
Construction Method
Handmade
Plays Music
No
Hand Painted
Yes
Sculpture Type
Tabletop Sculpture
Commercial Use
Yes

Description

Unique and decorative, this 8-inch brown and gold metal hand painted geometric orb tabletop sculpture will leave a lasting impression. Add a touch of minimalist modern design to any space in your home with this open geometric decorative orb. This piece is made of metal in an industrial brown textural finish with gold painted stars at the joints. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 8-inch H x 8-inch W x 8-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.