8' Brown And Ivory Round Geometric Washable Indoor Outdoor Area Rug

  • Mfr # 578726

  • Zoro # G722332103


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Depth
0.19 in
Application Type
Non-Commercial
Height
96 in
Assembly Required
No Assembly Needed
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
578726
Zoro #
G722332103
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Height
96 in
Width (In.)
96 in

Details

Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polyester
Color
Brown, Ivory
Backing Material
Felt
Method of Construction
Machine Woven
Shape
Round

Description

Set an inviting tone in your space with this 8-foot brown and ivory round geometric washable indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in brown and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.