Shop HOMEROOTS
See all product information
Create Account
8' Brown Power Loom Runner Rug
- Mfr # 522490
- Zoro # G222325186
product price:Â
$
52.65
/ea
Key Features
Color
Brown
Material
Polypropylene
Shape
Runner
Width (In.)
96 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522490
- Zoro #
- G222325186
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Brown
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Width (In.)
- 96 in
- Depth
- 0.25 in
- Height
- 26 in
Description
This 8' brown power loom runner rug, is a great way to add warmth to a room. This runner shaped rug flaunts a brown color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Area Rugs help to give warmth and sense of home to your space. .25" H x 26" W x 96" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.