Shop HOMEROOTS
See all product information
Create Account
8' Brown Teal Blue And Ivory Round Geometric Washable Indoor Outdoor Area Rug
Mfr # 617952
Zoro # G722342447
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Color
Brown Teal/Blue Ivory
Material
Polyester
Shape
Round
Width (In.)
96 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 617952
- Zoro #
- G722342447
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 96 in
- Height
- 96 in
- Depth
- 0.19 in
Details
- Color
- Brown Teal/Blue Ivory
- Material
- Polyester
- Shape
- Round
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Description
Add great coloration and comfortable texture to your space with this 8-foot brown teal blue and ivory round geometric washable indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in brown, teal blue, and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96.00-inch h x 96.00-inch w x 0.19-inch d.