
8' Charcoal And Black Trellis Indoor Outdoor Runner Rug
Mfr # 545224
Zoro # G522329235
product price: $70.95
/eaKey Features
Assembly Required
No Assembly Needed
Width (In.)
90 in
Height
26 in
Material
Polypropylene
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545224
Zoro #
G522329235
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
90 in
Height
26 in
Depth
0.3 in
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Charcoal Black
Backing Material
Polypropylene
Method of Construction
Flatweave
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 8-foot charcoal and black trellis indoor outdoor runner rug. This runner shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 90-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.