Zoro Homepage

8' Charcoal Indoor Outdoor Runner Rug

  • Mfr # 522500

  • Zoro # G822339606


product price: $62.59
/ea

Key Features

Color
Charcoal
Material
Polypropylene
Assembly Required
No Assembly Needed
Depth
0.25 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522500
Zoro #
G822339606
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
26 in
Width (In.)
96 in

Details

Color
Charcoal
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Shape
Runner

Description

Add great coloration and comfortable texture to your space with this 8-foot charcoal indoor outdoor runner rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with machine-made precision, this runner features a sleek design that complements any setting. Its sophisticated charcoal color enhances your decor while offering a foundation for cozy gatherings and outdoor relaxation. 26-inch h x 96-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.