Shop HOMEROOTS
See all product information
Create Account
8' Charcoal Round Power Loom Area Rug
- Mfr # 522501
- Zoro # G022325799
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Material
Polypropylene
Shape
Round
Width (In.)
96 in
Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522501
- Zoro #
- G022325799
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Charcoal
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Dimensions
- Width (In.)
- 96 in
- Height
- 96 in
- Depth
- 0.25 in
Description
This 8' charcoal round power loom area rug, is a great way to add warmth to a room. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. This superior Turkish rug represents the highest quality and is built to last. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 96" W x 96" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.