Shop HOMEROOTS
See all product information
Create Account
8' Charcoal Square Geometric Power Loom Area Rug
- Mfr # 522019
- Zoro # G722331557
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 8 ft
Color
Charcoal
Material
Polypropylene
Shape
Square
Width (In.)
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522019
- Zoro #
- G722331557
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Charcoal
- Material
- Polypropylene
- Shape
- Square
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Size
- 8 ft x 8 ft
- Width (In.)
- 96 in
- Depth
- 0.25 in
- Height
- 96 in
Description
This 8' charcoal square geometric power loom area rug, is a great way to add warmth to a room. This geometric square shaped rug features a geometric pattern in charcoal that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. .25" H x 96.00" W x 96.00" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.