8" Clear and Black Glass and Metal Abstract Cylinder Table Vase

  • Mfr # 397540

  • Zoro # G622884412


product price:  $34.99
/ea

Key Features

Style
Modern
Pattern
Abstract
Occasion
No Holiday
Intended Room
Living Room
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397540
Zoro #
G622884412
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Width
5 in
Depth
9 in

Details

Style
Modern
Pattern
Abstract
Occasion
No Holiday
Intended Room
Living Room
Finish
Rustic
Material
Metal, Glass
Commercial Use
No
Watertight
No
Finish Style
Distressed Metal
Vase Type
Table Vase
Hand Painted
No
Assembly Required
No
Shape
Cylinder
Item
Vases
Color
Clear, Black

Description

A unique decor piece, this Black Metal and Glass Vase will instantly add a unique design touch to any space in your home. This piece features a black metal stand that has a hollow circular base with circular rods rising up from either side and attached in the middle with a bracket. Hanging from the bracket there is a round flat-bottomed glass bottle which has a long narrow neck. This vase will give a modern industrial charm to the look of any live flowers, dried arrangements, or artificial fauna you choose to display in it. 8-inch H x 5-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.