8" Clear Glass Centerpiece Pillar Candle Holder With Candle

  • Mfr # 483922

  • Zoro # G222882801


product price: $26.79
/ea

Key Features

Finish Style
No Distressing
Construction Method
Machine Made
Length
8 in
Intended Room
Living Room
Primary Item Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483922
Zoro #
G222882801
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Primary Item Height
8 in
Overall Depth
5 in
Width
5 in

Details

Finish Style
No Distressing
Construction Method
Machine Made
Intended Room
Living Room
Holder Type
Pillar
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar
Assembly Required
No
Style
Contemporary
Placement Type
Centerpiece
Material
Glass
Capacity
1
Color
Clear
Item
Candle Holders
Commercial Use
Yes

Description

Illuminate any space with this 8-inch clear glass centerpiece pillar candle holder with candle. Ships with a candle included for added value and ease of use. Dress up your home to impress every season with this fabulous candleholder that can be filled with stones, shells, Christmas balls and more to change up the look and feel of your space. Candleholders are an attractive way to turn a simple candle into a piece of decor. 8-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.