8' Copper And Silver Round Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 631763

  • Zoro # G722344618


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Application Type
Non-Commercial
Width (In.)
96 in
Depth
0.19 in
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631763
Zoro #
G722344618
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
96 in
Depth
0.19 in
Height
96 in

Details

Material
Polyester
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Copper, Silver
Backing Material
Felt
Method of Construction
Machine Woven
Shape
Round

Description

Add some artistry to your room with this 8-foot copper and silver round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in copper and silver that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.