
8' Cream and Beige Striped Distressed Indoor Outdoor Runner Rug
Mfr # 558800
Zoro # G522345877
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
27.39 in
Depth
0.2 in
Color
Cream Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558800
Zoro #
G522345877
UPC #
-
Country of Origin
Turkey
Dimensions
Height
27.39 in
Depth
0.2 in
Width (In.)
96 in
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Cream Beige
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Machine Woven
Backing Material
Jute
Shape
Runner
Description
Set an inviting tone in your space with this 8-foot cream and beige striped distressed indoor outdoor runner rug. This runner shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 27.39-inch h x 96-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.