Zoro Homepage

8" Cream Ceramic Oval Pedestal Centerpiece Bowl

  • Mfr # 609343

  • Zoro # G122371443


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
4.92 in
Width
7.68 in
Color
Cream
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609343
Zoro #
G122371443
UPC #
-
Country of Origin
China

Dimensions

Height
4.92 in
Width
7.68 in
Depth
12.01 in

Details

Assembly Required
No Assembly Needed
Color
Cream
Application Type
No
Item
Serving Bowl

Description

The 8-inch cream ceramic oval pedestal centerpiece bowl is a stunning addition to your space that adds a modern vibe. The color is applied with a beautiful and strong organically styled reactive glaze that creates a slightly unique look with each piece. Beautifully handmade by skilled artisans, this special bowl is crafted using the finest ceramic to create a great look. The unique oblong shape includes feet that raise if off the table surface for a unique look. Not for intended for direct food contact, this bowl is for decorative display use or as a stand-alone décor piece. 4.92-inch h x 7.68-inch w x 12.01-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.