Shop HOMEROOTS
See all product information
Create Account
8' Cream Round Geometric Indoor Outdoor Area Rug
- Mfr # 572836
- Zoro # G922339766
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Color
Cream
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Depth
0.3 in
Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572836
- Zoro #
- G922339766
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Cream
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Material
- Polypropylene
- Method of Construction
- Flatweave
- Shape
- Round
Dimensions
- Depth
- 0.3 in
- Height
- 96 in
- Width (In.)
- 96 in
Description
Set an inviting tone in your space with this 8-foot cream round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in cream that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.