Shop HOMEROOTS
See all product information
Create Account
8' Dark Brown And Brown Round Geometric Indoor Outdoor Area Rug
- Mfr # 552331
- Zoro # G822338104
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Color
Brown Brown
Material
Polypropylene
Shape
Round
Width (In.)
96 in
Depth
0.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 552331
- Zoro #
- G822338104
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width (In.)
- 96 in
- Depth
- 0.28 in
- Height
- 96 in
Details
- Color
- Brown Brown
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Flatweave
Description
Set an inviting tone in your space with this 8-foot dark brown and brown round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in dark brown and brown that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.28-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.