Zoro Homepage

8" Dark Brown Solid Wood Square One Drawer Nightstand

  • Mfr # 651548

  • Zoro # G822339668


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
7.9 in
Height
7.9 in
Depth
6.7 in
Color
Brown
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651548
Zoro #
G822339668
UPC #
-
Country of Origin
India

Dimensions

Width
7.9 in
Height
7.9 in
Depth
6.7 in

Details

Item
Nightstands & Bedside Table
Color
Brown
Assembly Required
No Assembly Needed
Application Type
No

Description

Our 8-inch dark brown solid wood square one drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 7.90-inch h x 7.90-inch w x 6.70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.