8' Dark Gray And Light Gray Round Geometric Indoor Outdoor Area Rug

  • Mfr # 550690

  • Zoro # G822326293


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
94 in
Application Type
Non-Commercial
Color
Light Gray
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550690
Zoro #
G822326293
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
94 in
Depth
0.25 in
Height
94 in

Details

Application Type
Non-Commercial
Color
Light Gray
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Power Loom
Shape
Round

Description

This 8-foot dark gray and light gray round geometric indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a geometric pattern in dark gray and light gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 94-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.