Shop HOMEROOTS
See all product information
Create Account
8' Gold Beige And Orange Round Abstract Washable Indoor Outdoor Area Rug
- Mfr # 643573
- Zoro # G322372950
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width (In.)
96 in
Depth
0.39 in
Height
96 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643573
- Zoro #
- G322372950
- UPC #
- -
- Country of Origin
- China
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Width (In.)
- 96 in
- Depth
- 0.39 in
- Height
- 96 in
Description
Add some artistry to your room with this 8-foot gold beige and orange round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in gold, beige, and orange that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96.00-inch h x 96.00-inch w x 0.39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.