
8' Gold Brown And Green Round Abstract Washable Indoor Outdoor Area Rug
Mfr # 599570
Zoro # G722355669
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Color
Gold, Brown, Green
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
96 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
599570
Zoro #
G722355669
UPC #
-
Country of Origin
China
Dimensions
Height
96 in
Width (In.)
96 in
Depth
0.19 in
Details
Color
Gold, Brown, Green
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven
Shape
Round
Description
Add some artistry to your room with this 8-foot gold brown and green round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in gold, brown, and green that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.