
8" Gold Distressed Botanical Leaf Metal And Glass Tabletop Hurricane Candle Holder
Mfr # 608513
Zoro # G622882029
product price:Â $47.99
/eaKey Features
Shape
4" Wide Pillar
Width
5.24 in
Commercial Use
No
Finish
Does Not Apply
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608513
Zoro #
G622882029
UPC #
-
Country of Origin
China
Dimensions
Width
5.24 in
Length
7.6 in
Overall Depth
5.32 in
Details
Shape
4" Wide Pillar
Commercial Use
No
Finish
Does Not Apply
Assembly Required
No
Pattern
Botanical Leaf
Capacity
1
Finish Style
Coat/Paint Distressing
Holder Type
Hurricane
Material
Metal, Glass
Style
Modern
Construction Method
Handmade
Placement Type
Tabletop
Color
Gold
Intended Room
Living Room
Item
Candle Holders
Description
Illuminate any space with this 8-inch gold distressed botanical leaf metal and glass tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 7.6-inch h x 5.24-inch w x 5.32-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.