Shop HOMEROOTS
See all product information
Create Account
8' Gold Ivory And Gray Round Floral Medallion Washable Indoor Outdoor Area Rug
Mfr # 591347
Zoro # G722329509
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Color
Gold, Ivory, Gray
Material
Polyester
Shape
Round
Width (In.)
96 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 591347
- Zoro #
- G722329509
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 96 in
- Height
- 96 in
- Depth
- 0.19 in
Details
- Color
- Gold, Ivory, Gray
- Material
- Polyester
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Description
Set an inviting tone in your space with this 8-foot gold ivory and gray round floral medallion washable indoor outdoor area rug. This geometric round shaped rug features a floral medallion pattern in gold, ivory, and gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.