
8' Gold Wheat And Beige Round Abstract Washable Indoor Outdoor Area Rug
Mfr # 582022
Zoro # G722329158
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Color
Gold, Wheat, Beige
Material
Polyester
Shape
Round
Depth
0.19 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
582022
Zoro #
G722329158
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
96 in
Height
96 in
Details
Color
Gold, Wheat, Beige
Material
Polyester
Shape
Round
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add great coloration and comfortable texture to your space with this 8-foot gold wheat and beige round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in gold, wheat, and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.