
8" Gold Woven Metal And Glass Tabletop Hurricane Candle Holder
Mfr # 608407
Zoro # G922882743
product price:Â $64.59
/eaKey Features
Color
Gold
Material
Metal, Glass
Intended Room
Living Room
Length
7.87 in
Placement Type
Tabletop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608407
Zoro #
G922882743
UPC #
-
Country of Origin
India
Dimensions
Length
7.87 in
Overall Depth
6.3 in
Width
6.3 in
Details
Color
Gold
Material
Metal, Glass
Intended Room
Living Room
Placement Type
Tabletop
Item
Candle Holders
Finish
Does Not Apply
Construction Method
Handmade
Finish Style
No Distressing
Capacity
1
Pattern
Woven
Style
Modern
Assembly Required
No
Commercial Use
No
Holder Type
Hurricane
Shape
3" Wide Pillar
Description
This 8-inch gold woven metal and glass tabletop hurricane candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 7.87-inch h x 6.3-inch w x 6.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.