Shop HOMEROOTS
See all product information
Create Account
8' Gray And Beige Abstract Indoor Outdoor Runner Rug
- Mfr # 545515
- Zoro # G122329468
product price:Â
$
58.15
/ea
Key Features
Color
Gray Beige
Material
Polypropylene
Shape
Runner
Width (In.)
90 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545515
- Zoro #
- G122329468
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Gray Beige
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
- Backing Material
- Latex
Dimensions
- Width (In.)
- 90 in
- Depth
- 0.25 in
- Height
- 26 in
Description
Add some artistry to your room with this 8-foot gray and beige abstract indoor outdoor runner rug. This runner shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 90-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.