Shop HOMEROOTS
See all product information
Create Account
8' Gray And Beige Round Abstract Indoor Outdoor Area Rug
- Mfr # 545520
- Zoro # G022329087
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Color
Gray Beige
Material
Polypropylene
Shape
Round
Width (In.)
96 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545520
- Zoro #
- G022329087
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Gray Beige
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
- Backing Material
- Latex
Dimensions
- Width (In.)
- 96 in
- Depth
- 0.25 in
- Height
- 96 in
Description
Add great coloration and comfortable texture to your space with this 8-foot gray and beige round abstract indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in gray and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.