Zoro Homepage

8' Gray And Ivory Indoor Outdoor Runner Rug

  • Mfr # 545522

  • Zoro # G422335596


product price: $70.95
/ea

Key Features

Depth
0.25 in
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545522
Zoro #
G422335596
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
26 in
Width (In.)
90 in

Details

Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Gray Ivory
Method of Construction
Power Loom
Backing Material
Latex
Shape
Runner

Description

Add great coloration and comfortable texture to your space with this 8-foot gray and ivory indoor outdoor runner rug. This runner shaped rug flaunts a gray and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 90-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.