
8' Gray and Ivory Round Floral Indoor Outdoor Area Rug
Mfr # 527646
Zoro # G822326262
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Height
94 in
Width (In.)
94 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Gray Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
527646
Zoro #
G822326262
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
94 in
Width (In.)
94 in
Depth
0.25 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Gray Ivory
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Power Loom
Shape
Round
Description
This 8-foot gray and ivory round floral indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a floral pattern in gray and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 94-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.