8' Gray And Ivory Round Indoor Outdoor Area Rug

  • Mfr # 545527

  • Zoro # G522329228


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Width (In.)
96 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545527
Zoro #
G522329228
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
96 in
Height
96 in
Depth
0.25 in

Details

Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Gray Ivory
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Power Loom
Shape
Round

Description

Add some artistry to your room with this 8-foot gray and ivory round indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.