8' Gray And Light Gray Geometric Indoor Outdoor Runner Rug

  • Mfr # 552708

  • Zoro # G622331909


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Width (In.)
96 in
Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552708
Zoro #
G622331909
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
96 in
Height
26 in
Depth
0.28 in

Details

Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Light Gray
Method of Construction
Flatweave
Shape
Runner

Description

Add some artistry to your room with this 8-foot gray and light gray geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 96-inch w x 0.28-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.