
8' Gray And Light Gray Round Geometric Indoor Outdoor Area Rug
Mfr # 552303
Zoro # G022332575
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Depth
0.28 in
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552303
Zoro #
G022332575
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.28 in
Width (In.)
96 in
Height
96 in
Details
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Light Gray
Item
Outdoor Rug
Method of Construction
Flatweave
Shape
Round
Description
Set an inviting tone in your space with this 8-foot gray and light gray round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in gray and light gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.28-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.