8" Gray And White Galvanized Metal Flowers Hand Painted Decorative Watering Can

  • Mfr # 635817

  • Zoro # G422885060


product price: $47.99
/ea

Key Features

Assembly Required
No
Power Source
No Power Source Required / Manual
Color
Gray, White
Sculpture Type
Decorative Watering Can
Finish
Does Not Apply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635817
Zoro #
G422885060
UPC #
-
Country of Origin
China

Dimensions

Length
8.25 in
Depth
6.25 in
Width
13.25 in

Details

Assembly Required
No
Power Source
No Power Source Required / Manual
Color
Gray, White
Sculpture Type
Decorative Watering Can
Finish
Does Not Apply
Commercial Use
Yes
Material
Galvanized Metal
Construction Method
Handmade
Occasion
No Holiday
Subject
Nature
Hand Painted
Yes
Nature Motif
Flowers
Item
Sculptures
Plays Music
No
LED Lighting
No

Description

Add an air of fashion to your room and rejuvenate the space with this 8-inch gray and white galvanized metal flowers hand painted decorative watering can. This exquisite piece is handcrafted with meticulous attention to detail, showcasing beautiful floral designs that celebrate nature. The use of galvanized metal ensures durability while adding a rustic charm to your decor. The purposeful distressing adds character, making it a striking focal point in any setting, whether displayed alone or combined with other items. 8.25-inch h x 13.25-inch w x 6.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.