
8" Gray And White Striped Metal Tapered Jug Vase
Mfr # 608593
Zoro # G822883284
product price:Â $39.99
/eaKey Features
Style
Rustic
Material
Metal
Commercial Use
No
Color
Gray, White
Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608593
Zoro #
G822883284
UPC #
-
Country of Origin
China
Dimensions
Size
Standard
Depth
5.1 in
Width
7.8 in
Length
8 in
Details
Style
Rustic
Material
Metal
Commercial Use
No
Color
Gray, White
Assembly Required
No
Item
Vases
Finish
Does Not Apply
Hand Painted
No
Watertight
No
Occasion
No Holiday
Vase Type
Jug Vase
Intended Room
Living Room
Pattern
Striped
Shape
Tapered
Finish Style
No Distressing
Description
With or without flowers, this 8-inch gray and white striped metal tapered jug vase makes a great gift or decorative accent for your space. Crafted from durable metal, this jug vase features a unique tapered shape that adds an elegant touch to any room. Its stylish gray and white stripes bring a contemporary flair, making it a versatile addition to your decor. Perfectly suited for both fresh blooms and dried arrangements, it can effortlessly enhance your tabletop or shelf styling. This vase is designed to elevate the ambiance of your home with its chic and modern aesthetic. 8.00-inch h x 7.80-inch w x 5.10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.