8' Gray Ivory And Brown Round Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 596868

  • Zoro # G722333742


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Depth
0.19 in
Material
Polyester
Assembly Required
No Assembly Needed
Width (In.)
96 in
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
596868
Zoro #
G722333742
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
96 in
Height
96 in

Details

Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Shape
Round
Method of Construction
Machine Woven
Color
Gray, Ivory, Brown
Backing Material
Felt

Description

Add great coloration and comfortable texture to your space with this 8-foot gray ivory and brown round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in gray, ivory, and brown that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.