
8' Gray Power Loom Runner Rug
Mfr # 522545
Zoro # G022331677
product price: $62.59
/eaKey Features
Color
Gray
Height
26 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522545
Zoro #
G022331677
UPC #
-
Country of Origin
Turkey
Dimensions
Height
26 in
Depth
0.25 in
Width (In.)
96 in
Details
Color
Gray
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Shape
Runner
Description
Add some artistry to your room with this 8' gray power loom runner rug. This runner shaped rug flaunts a gray color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. This superior Turkish rug represents the highest quality and is built to last. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 26" W x 96" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.