
8' Gray Round Power Loom Area Rug
Mfr # 522546
Zoro # G522330965
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
96 in
Width (In.)
96 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522546
Zoro #
G522330965
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
96 in
Width (In.)
96 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Color
Gray
Shape
Round
Description
Set an inviting tone in your space with this 8' gray round power loom area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Area Rugs help to give warmth and sense of home to your space. .25" H x 96" W x 96" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.