8' Green And Gold Round Abstract Indoor Outdoor Area Rug

  • Mfr # 572567

  • Zoro # G322350392


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
96 in
Assembly Required
No Assembly Needed
Color
Green Gold
Material
Polypropylene
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572567
Zoro #
G322350392
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
96 in
Height
96 in
Depth
0.25 in

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Green Gold
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Power Loom
Shape
Round

Description

Add some artistry to your room with this 8-foot green and gold round abstract indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in green and gold that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.