
8' Green And Ivory Indoor Outdoor Runner Rug
Mfr # 545508
Zoro # G922330756
product price: $70.95
/eaKey Features
Assembly Required
No Assembly Needed
Color
Green Ivory
Depth
0.25 in
Height
26 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545508
Zoro #
G922330756
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
26 in
Width (In.)
90 in
Details
Assembly Required
No Assembly Needed
Color
Green Ivory
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Power Loom
Backing Material
Latex
Shape
Runner
Description
Add some artistry to your room with this 8-foot green and ivory indoor outdoor runner rug. This runner shaped rug flaunts a green and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 90-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.