8' Green And Ivory Round Indoor Outdoor Area Rug

  • Mfr # 545513

  • Zoro # G922328760


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Green Ivory
Assembly Required
No Assembly Needed
Height
96 in
Material
Polypropylene
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545513
Zoro #
G922328760
UPC #
-
Country of Origin
Turkey

Dimensions

Height
96 in
Width (In.)
96 in
Depth
0.25 in

Details

Color
Green Ivory
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Power Loom
Backing Material
Latex
Shape
Round

Description

This 8-foot green and ivory round indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.