
8' Green Yellow And Blue Round Palm Leaf Indoor Outdoor Area Rug
Mfr # 548060
Zoro # G522332068
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
94 in
Depth
0.25 in
Application Type
Non-Commercial
Height
94 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548060
Zoro #
G522332068
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
94 in
Depth
0.25 in
Height
94 in
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Green Yellow/Blue
Backing Material
Latex
Shape
Round
Method of Construction
Flatweave
Description
This 8-foot green yellow and blue round palm leaf indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a palm leaf pattern in green, yellow, and blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 94-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.