8' Ivory And Beige Round Abstract Washable Indoor Outdoor Area Rug
Mfr # 585072
Zoro # G522332761
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Width (In.)
96 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
585072
Zoro #
G522332761
UPC #
-
Country of Origin
China
Dimensions
Height
96 in
Depth
0.19 in
Width (In.)
96 in
Details
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
Non-Commercial
Item
Outdoor Rug
Shape
Round
Method of Construction
Machine Woven
Backing Material
Felt
Color
Ivory, Beige
Description
Add some artistry to your room with this 8-foot ivory and beige round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in ivory and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.