
8' Ivory And Gold Round Indoor Outdoor Area Rug
Mfr # 572570
Zoro # G322339489
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Width (In.)
96 in
Color
Ivory Gold
Height
96 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572570
Zoro #
G322339489
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Width (In.)
96 in
Height
96 in
Details
Color
Ivory Gold
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Power Loom
Shape
Round
Description
Add great coloration and comfortable texture to your space with this 8-foot ivory and gold round indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.