8' Ivory And Green Palm Leaf Indoor Outdoor Runner Rug

  • Mfr # 548046

  • Zoro # G022324945


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Height
27 in
Material
Polypropylene
Color
Ivory Green
Application Type
Non-Commercial
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548046
Zoro #
G022324945
UPC #
-
Country of Origin
Turkey

Dimensions

Height
27 in
Width (In.)
96 in
Depth
0.25 in

Details

Item
Outdoor Rug
Material
Polypropylene
Color
Ivory Green
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Latex
Shape
Runner

Description

Add great coloration and comfortable texture to your space with this 8-foot ivory and green palm leaf indoor outdoor runner rug. This runner shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 27-inch h x 96-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.