
8' Ivory And Green Round Geometric Indoor Outdoor Area Rug
Mfr # 552333
Zoro # G522360627
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
96 in
Assembly Required
No Assembly Needed
Width (In.)
96 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552333
Zoro #
G522360627
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Height
96 in
Width (In.)
96 in
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Color
Ivory Green
Method of Construction
Flatweave
Shape
Round
Description
Set an inviting tone in your space with this 8-foot ivory and green round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in ivory and green that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.